Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 2" C-28, PK100
Mfr # QC281AK1
Zoro # G4888891
product price: $89.29
/pk 100, $0.89/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.22"
- Nominal Size 2"
- For Use In Threaded Connectors
- Min. Dia. 1.964"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC281AK1
- Zoro # G4888891
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.22" |
Nominal Size | 2" |
Min. Dia. | 1.964" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,2" C-28,PK100 |
Description
Utility Cap,Strght Sided,2 In. C-28,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Control Board M Series Units (903429)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- BEMIS Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated (7B1500EC 062)
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- Caplugs Plumbing Accessories