Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 2-3/4", PK100
Mfr # QC341AK1
Zoro # G4888919
product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.96"
- Nominal Size 2-3/4"
- For Use In Threaded Connectors
- Min. Dia. 2.730"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC341AK1
- Zoro # G4888919
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.96" |
Nominal Size | 2-3/4" |
Min. Dia. | 2.730" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,2-3/4",PK100 |
Description
Utility Cap,Strght Sided,2-3/4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RO Membrane (3MROM413)
- WOODFORD MFG 3/4 in. Female SWT x 4 in. Freezeless Anti-Siphon Wall Hyd (65C-4)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- RINNAI 12" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223176PP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test-Kap, 2 " (270733)
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- DIXON HTSeries Plug ST, 1/4", FNPTF, 1/4" (HT2F2)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- CHERNE Extension Hose, 10 ft., Gauge Included (274228)
- Caplugs Plumbing Accessories