Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 2-1/4", PK100
Mfr # QC301AK1
Zoro # G4888900
product price: $91.79
/pk 100, $0.92/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.44"
- Nominal Size 2-1/4"
- For Use In Threaded Connectors
- Min. Dia. 2.210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC301AK1
- Zoro # G4888900
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.44" |
Nominal Size | 2-1/4" |
Min. Dia. | 2.210" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,2-1/4",PK100 |
Description
Utility Cap,Strght Sided,2-1/4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY7)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 12 21)
- LEGEND VALVE 3/4" T-521 BOILER DRAIN (107-144)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- Caplugs Plumbing Accessories