Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 2-1/2", PK100
Mfr # QC321AK1
Zoro # G4888928
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.69"
- Nominal Size 2-1/2"
- For Use In Threaded Connectors
- Min. Dia. 2.460"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC321AK1
- Zoro # G4888928
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.69" |
Nominal Size | 2-1/2" |
Min. Dia. | 2.460" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,2-1/2",PK100 |
Description
Utility Cap,Strght Sided,2-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (6RCW9)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10301A)
- KOHLER Brockway 3 Wash Sink With Drillings (3200-0)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Extension Hose, 10 ft., Gauge Included (274228)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- MIDWEST FASTENER 1/8" IP Brass Square Head Plugs 3PK (32606)
- CHERNE Ext.Hose 5ft. w/Gauge (274218)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- CHERNE Locking Plug, Mechanical, 3 In (271669)
- Caplugs Pipe Test Plugs