Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1" C-12, PK500
Mfr # QC121AK1
Zoro # G4888797
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.22"
- Nominal Size 1"
- For Use In Threaded Connectors
- Min. Dia. 0.974"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC121AK1
- Zoro # G4888797
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.22" |
Nominal Size | 1" |
Min. Dia. | 0.974" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1" C-12,PK500 |
Description
Utility Cap,Strght Sided,1 In. C-12,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band and Buckle Strapping, 100 ft L x 3/4 in W, Steel, Galvanized, Domestic (SG750)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 3/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00750PPSF)
- TEST-TITE Pressure Relief Pneumatic Test Plug 4" (83588)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In (52496)
- HOLO-KROME PRESSURE PLUG 1/8X1/4 PTF BRASS, PK100 (11102)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00125PPS)
- Caplugs Pipe Test Plugs