Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1-7/16", PK200
Mfr # QC221AK1
Zoro # G4888873
product price: $88.19
/pk 200, $0.44/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.66"
- Nominal Size 1-7/16"
- For Use In Threaded Connectors
- Min. Dia. 1.408"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC221AK1
- Zoro # G4888873
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.66" |
Nominal Size | 1-7/16" |
Min. Dia. | 1.408" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1-7/16",PK200 |
Description
Utility Cap,Strght Sided,1-7/16 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 3UK36 (C131209)
- PROLINE 1 In. FIP Forged Brass Full Port Ball Valve (107-405NL)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-2)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Test Cap Inset 3 In (39102/33462)
- CHERNE Air-Loc 24-60 (317600)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- GREENLEAF Plugs 1in Pipe (F1000PK)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- Caplugs Plumbing Accessories