Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1-3/8", PK300
Mfr # QC201AK1
Zoro # G4888937
product price: $82.49
/pk 300, $0.27/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.59"
- Nominal Size 1-3/8"
- For Use In Threaded Connectors
- Min. Dia. 1.344"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC201AK1
- Zoro # G4888937
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.59" |
Nominal Size | 1-3/8" |
Min. Dia. | 1.344" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1-3/8",PK300 |
Description
Utility Cap,Strght Sided,1-3/8 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- POWERS Mixing Valve, Brass, 42 gpm (3/4 LFMM431-1)
- JAY R. SMITH MANUFACTURING Nipple Kit, 3-1/4" (0100N03KP)
- BRADLEY Repair Kit for S60-003 (S45-050)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- GREENLEAF Plugs 1in Pipe (F1000PK)
- CHERNE Test Ball Plug, 2" (240028)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- Caplugs Pipe Test Plugs