Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1-3/4", PK200
Mfr # QC261AK1
Zoro # G4888882
product price: $77.65
/pk 200, $0.39/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2"
- Nominal Size 1-3/4"
- For Use In Threaded Connectors
- Min. Dia. 1.716"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC261AK1
- Zoro # G4888882
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2" |
Nominal Size | 1-3/4" |
Min. Dia. | 1.716" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1-3/4",PK200 |
Description
Utility Cap,Strght Sided,1-3/4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- LAVELLE INDUSTRIES Flapper Toilet Rialto (2010BP)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- CHERNE Extension Hose (274008)
- CHERNE Plug 12-15 In Big Mouth (269028)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- Caplugs Pipe Test Plugs