Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1-1/8", PK500
Mfr # QC141AK1
Zoro # G4888812
product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.34"
- Nominal Size 1-1/8"
- For Use In Threaded Connectors
- Min. Dia. 1.097"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC141AK1
- Zoro # G4888812
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.34" |
Nominal Size | 1-1/8" |
Min. Dia. | 1.097" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1-1/8",PK500 |
Description
Utility Cap,Strght Sided,1-1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10395)
- DELTA Dorval Handle With Set Screw (RP100950BL)
- DIXON Brass Elbow, 3/8" Tube Size (31096018)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/2In (51023)
- DIXON Lincoln Male Plug, 1/4" (DCP27)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- CHERNE Mechanical Expansion Plug, 4" Nominal (268048)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- Caplugs Pipe Test Plugs