Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1-1/4", PK300
Mfr # QC181AK1
Zoro # G4888821
product price: $74.15
/pk 300, $0.25/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.46"
- Nominal Size 1-1/4"
- For Use In Threaded Connectors
- Min. Dia. 1.221"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC181AK1
- Zoro # G4888821
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.46" |
Nominal Size | 1-1/4" |
Min. Dia. | 1.221" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1-1/4",PK300 |
Description
Utility Cap,Strght Sided,1-1/4 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3379)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (405015)
- FILL-RITE Element, Spin On Filter (F1810HM0)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- OATEY Test Cap Inset 2 In (39101/33461)
- DALLAS SPECIALTY 4 in. Dal-Caps Cleanout or Test Cap (DC-4)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 3"x4" (C59010)
- ZURN Cleanout, Non-Adjustable, No Hub, 3" (CO2510-NH3)
- Caplugs Pipe Test Plugs