Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 1-1/2", PK200
Mfr # QC241AK1
Zoro # G4888867
product price: $70.59
/pk 200, $0.35/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.69"
- Nominal Size 1-1/2"
- For Use In Threaded Connectors
- Min. Dia. 1.467"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC241AK1
- Zoro # G4888867
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.69" |
Nominal Size | 1-1/2" |
Min. Dia. | 1.467" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,1-1/2",PK200 |
Description
Utility Cap,Strght Sided,1-1/2 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908084)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- ELKAY Crosstown Stainless Steel 17-3/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG1815)
- WATERBOSS 36400 grain Water Softener (900)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- OATEY Cherne 15"-16" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT (262137)
- MIDWEST FASTENER 1/8MIP Steel Hex Pipe Plugs 5PK (930647)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG 7/8 TAPE BRASS (00125PPSFB)
- Caplugs Plumbing Accessories