Shop All Pipe Test Plugs
Caplugs
Utility Cap, Straight Sided, 7/8", PK600
Mfr # QC101AK1
Zoro # G4888849
product price: $111.99
/pk 600, $0.19/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.09"
- Nominal Size 7/8"
- For Use In Threaded Connectors
- Min. Dia. 0.849"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC101AK1
- Zoro # G4888849
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.09" |
Nominal Size | 7/8" |
Min. Dia. | 0.849" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Straight Sided,7/8",PK600 |
Description
Utility Cap,Straight Sided,7/8 In.,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Coupling (FSBC1)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHF100)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Bracket Tag, 70"Deflate L (310428)
- THRIFCO PLUMBING 3/4 Inch Copper Pipe Test Plug (5436281)
- CHERNE Test-Ball Pipe Plug, 48in to 72in (314728)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- DEARBORN BRASS Po Plug 1.25x8" 2Pc, Budget (764A-1)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- Caplugs Pipe Test Plugs