Shop All Pipe Test Plugs
Caplugs
Utility Cap, Straight Sided, 5/8", PK1000
Mfr # QC61AK1
Zoro # G4888970
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.84"
- Nominal Size 5/8"
- For Use In Threaded Connectors
- Min. Dia. 0.600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC61AK1
- Zoro # G4888970
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.84" |
Nominal Size | 5/8" |
Min. Dia. | 0.600" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Straight Sided,5/8",PK1000 |
Description
Utility Cap,Straight Sided,5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005BN)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- CHERNE Plug 12-15 In Big Mouth (269028)
- CHERNE Plug 8-10 In Big Mouth (269008)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- CHERNE 6 Ft Remo Pole (019473)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- Caplugs Plumbing Accessories