Shop All Pipe Test Plugs
Caplugs
Utility Cap, Straight Sided, 3/4", PK1000
Mfr # QC81AK1
Zoro # G4888989
product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.94"
- Nominal Size 3/4"
- For Use In Threaded Connectors
- Min. Dia. 0.724"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC81AK1
- Zoro # G4888989
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.94" |
Nominal Size | 3/4" |
Min. Dia. | 0.724" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Straight Sided,3/4",PK1000 |
Description
Utility Cap,Straight Sided,3/4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNL4)
- ZORO SELECT Aluminum Tubing, 0.18"ID, 1/4"OD (4NRY4)
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255635-75)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- Caplugs Pipe Test Plugs