Shop All Pipe Test Plugs
Caplugs
Utility Cap, Straight Sided, 1/2", PK1500
Mfr # QC21AK1
Zoro # G4888803
product price: $167.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.72"
- Nominal Size 1/2"
- For Use In Threaded Connectors
- Min. Dia. 0.476"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC21AK1
- Zoro # G4888803
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.72" |
Nominal Size | 1/2" |
Min. Dia. | 0.476" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Straight Sided,1/2",PK1500 |
Description
Utility Cap,Straight Sided,1/2 In.,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- AMERICAN GRANBY 2 in Socket Molded in Place Ball Valve PVC EPDM White (HMIP200SE)
- DIXON TBolt Clamp, ST, Bolt, 2.326", 2.622" (TBC256)
- B & K Ball Valve Hd 1/2Ips (107-823NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- SAFE-T-SEAL Test Plug, Pneumatic, 3" to 4" Sz, 56 psi (LTP34SB)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- Caplugs Pipe Test Plugs