Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Pull Plug, Clear-P, Silicone - Ultrabake 500 PK
Mfr # SPP22XL SH-60056
Zoro # G2669960
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone - Ultrabake
- Color Clear-P
- Reusable Yes
- Maximum Intermittent Temperature 600 Degrees F
- Features Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SPP22XL SH-60056
- Zoro # G2669960
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Plug Diameter at Bottom | 0.175 in |
Pull Tab Length | 1 1/4 in |
Plug Length | 1.25 in |
Details
Item | Ultrabake Silicone Pull Plug |
Material | Silicone - Ultrabake |
Color | Clear-P |
Reusable | Yes |
Maximum Intermittent Temperature | 600 Degrees F |
Features | Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature |
Hardness | Shore A: 25-80 |
Maximum Continuous Temperature | 450 Degrees F |
Series | SPP-SH |
Includes Pull Tab | Yes |
Pull Tab Thickness | 0.125 in |
Standards | ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949 |
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Minimum Hole Size Not Applicable, Package Quantity 500
- •Recommended for powder coating, e-coating, plating & anodizing
- •Withstands high-temperature processes up to 600°F (315°C)
- •Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 8X1 1/2 BLACK CABINET SCREW (39240)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.200.0130)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0050)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- Caplugs