Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Pull Plug, Clear, Silicone 100 PK
Mfr # SPP-111 SH-60067
Zoro # G2671622
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Clear
- Series SPP-SH
- Hardness Shore A: 25-80
- Reusable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SPP-111 SH-60067
- Zoro # G2671622
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Plug Diameter at Bottom | 0.896 in |
Pull Tab Length | 3/8 in |
Plug Length | 1 in |
Details
Item | Ultrabake Silicone Pull Plug |
Material | Silicone |
Color | Clear |
Series | SPP-SH |
Hardness | Shore A: 25-80 |
Reusable | Yes |
Maximum Intermittent Temperature | 600 Degrees F |
Features | Designed for Both Threaded or Non-Threaded Through-Holes, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Withstands High-Temperature |
Maximum Continuous Temperature | 450 Degrees F |
Standards | ISO 13485, ISO 14001, ISO 9001, ISO/TS 16949 |
Includes Pull Tab | Yes |
Pull Tab Thickness | 0.375 in |
Description
Ultrabake Silicone Pull Plug, SPP-SH Series, Minimum Hole Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08709)
- NEWPORT FASTENERS Hex Nut, 1-1/8"-7, Steel, Grade 8, Plain, 31/32 in Ht, 10 PK (856934-PR-10)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 30000 PK (02WS)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U51010.037.0275)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- Caplugs