Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Yellow, Silicone 500 PK
Mfr # SC234-1500 SH-51220
Zoro # G2687899
product price: $76.55
/pk 500, $0.15/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Yellow
- Reusable Yes
- Maximum Intermittent Temperature 350 Degrees F
- Includes Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC234-1500 SH-51220
- Zoro # G2687899
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Fits Thread Size | 1/4 in |
Outside Diameter | 0.36 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Yellow |
Reusable | Yes |
Maximum Intermittent Temperature | 350 Degrees F |
Includes Flange | No |
Includes Tear Tab | No |
Shape | Round |
Series | SC-SH |
Maximum Continuous Temperature | 200 Degrees F |
Features | Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs |
Includes Pull Tab | No |
Hardness | Shore A: 25-80 |
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 1/4 in, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.202" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0202)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01316)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (76451)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07660.140.0150)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK (65962)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- Caplugs