Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Grey-P, Silicone - Ultrabake 500 PK
Mfr # SC250 SH-51223
Zoro # G2688206
product price: $70.65
/pk 500, $0.14/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Sliver
- Cap Top Style Plain
- Series SC-SH
- Maximum Intermittent Temperature 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC250 SH-51223
- Zoro # G2688206
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 0.38 in |
Inside Length | 0.25 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Sliver |
Cap Top Style | Plain |
Series | SC-SH |
Maximum Intermittent Temperature | 600 Degrees F |
Maximum Continuous Temperature | 450 Degrees F |
Includes Pull Tab | No |
Tab Style | Center Pull |
Hardness | Shore A: 25-80 |
Shape | Round |
Includes Tear Tab | No |
Includes Flange | No |
Features | Can Stretch to Mask Larger Dimension, Rugged and Durable |
Reusable | Yes |
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07000.037.0112)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04110.031.0500)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 3/4 in L, Plastic Body, 6 PK (37723)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- Caplugs