Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Pink, Silicone 1000 PK
Mfr # SC148-C01 SH-56029
Zoro # G6068269
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Pink
- Maximum Continuous Temperature 450 Degrees F
- Inside Length 1 in
- Includes Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC148-C01 SH-56029
- Zoro # G6068269
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1 in |
Outside Diameter | 0.24 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Pink |
Maximum Continuous Temperature | 450 Degrees F |
Includes Flange | No |
Reusable | Yes |
Includes Tear Tab | No |
Series | SC-SH |
Hardness | Shore A: 25-80 |
Features | Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs |
Includes Pull Tab | No |
Maximum Intermittent Temperature | 600 Degrees F |
Shape | Round |
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07400.180.0080)
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 8 in, Brown Steel Torx Drive, 4 PK (34644)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.100.1200)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKCP100F Reusable Flat Screw Cap; 100mm (PKCP100F)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- JR PRODUCTS JR Products 20395 Screw Covers, Pack of 14 - Brown (20395)
- Caplugs