Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Red, Silicone - Ultrabake 500 PK
Mfr # SC281-0750 SH-63410
Zoro # G2665508
product price: $75.99
/pk 500, $0.15/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Orange
- Shape Round
- Includes Pull Tab No
- Series SC-SH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC281-0750 SH-63410
- Zoro # G2665508
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 0.75 in |
Fits Thread Size | 5/16 in - 18 |
Outside Diameter | 0.406 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Orange |
Shape | Round |
Includes Pull Tab | No |
Series | SC-SH |
Includes Tear Tab | No |
Includes Flange | No |
Features | can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable |
Maximum Continuous Temperature | 450 Degrees F |
Reusable | Yes |
Maximum Intermittent Temperature | 600 Degrees F |
Hardness | Shore A: 25-80 |
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 5/16 in - 18, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002025)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (E-18SS)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- WHITECAP TEAK 1/4in Teak Plug - Pack of 20, 20PK (60150-20)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- Caplugs