Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Green, Silicone 500 PK
Mfr # SC500-C01 SH-56021
Zoro # G6069291
product price: $188.99
/pk 500, $0.38/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Green
- Series SC-SH
- Inside Length 1.5 in
- Includes Tear Tab No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC500-C01 SH-56021
- Zoro # G6069291
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Outside Diameter | 0.625 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Green |
Series | SC-SH |
Includes Tear Tab | No |
Maximum Continuous Temperature | 450 Degrees F |
Maximum Intermittent Temperature | 600 Degrees F |
Includes Flange | No |
Includes Pull Tab | No |
Features | Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs |
Reusable | Yes |
Hardness | Shore A: 25-80 |
Shape | Round |
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (FPSDZ1430)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/8 in L, 100 PK (U01200.025.0137)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, White, Plastic 10 PK (74663)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- Caplugs