Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Clear, Silicone 500 PK
Mfr # SC340-2000 SH-57809
Zoro # G2662297
product price: $180.99
/pk 500, $0.36/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Clear
- Maximum Continuous Temperature 450 Degrees F
- Outside Diameter 0.46 in
- Features can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC340-2000 SH-57809
- Zoro # G2662297
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 0.46 in |
Inside Length | 2 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Clear |
Maximum Continuous Temperature | 450 Degrees F |
Features | can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable |
Series | SC-SH |
Maximum Intermittent Temperature | 600 Degrees F |
Includes Flange | No |
Hardness | Shore A: 25-80 |
Includes Pull Tab | No |
Includes Tear Tab | No |
Reusable | Yes |
Shape | Round |
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0700)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- NATIONAL 5/16 In. x 2 In. x 3 In. Zinc Square U Bolt (N222356)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- Caplugs