Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Clear, Silicone 100 PK
Mfr # SC1750-C01 SH-54314
Zoro # G6069048
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Clear
- Maximum Intermittent Temperature 600 Degrees F
- Features Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
- Series SC-SH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC1750-C01 SH-54314
- Zoro # G6069048
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1.75 in |
Outside Diameter | 1.875 in |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Clear |
Maximum Intermittent Temperature | 600 Degrees F |
Features | Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs |
Series | SC-SH |
Reusable | Yes |
Includes Flange | No |
Shape | Round |
Hardness | Shore A: 25-80 |
Includes Tear Tab | No |
Maximum Continuous Temperature | 450 Degrees F |
Includes Pull Tab | No |
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0075)
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/4 in Lower Step H (WWGSK11-2)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.050.0040)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- KWIKSET Contemporary Screw Cap Cover (81696-005)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- Caplugs