Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Silicone Cap, Blue, Silicone 1000 PK
Mfr # SC172 SH-51199
Zoro # G2690979
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Blue
- Shape Round
- Hardness Shore A: 25-80
- Maximum Continuous Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SC172 SH-51199
- Zoro # G2690979
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 0.3 in |
Inside Length | 0.172 in |
Fits Thread Size | 10 in - 24 |
Details
Item | Ultrabake Silicone Cap |
Material | Silicone |
Color | Blue |
Shape | Round |
Hardness | Shore A: 25-80 |
Maximum Continuous Temperature | 450 Degrees F |
Reusable | Yes |
Includes Flange | No |
Includes Tear Tab | No |
Series | SC-SH |
Cap Top Style | Plain |
Tab Style | Center Pull |
Includes Pull Tab | No |
Maximum Intermittent Temperature | 600 Degrees F |
Features | Can Stretch to Mask Larger Dimension, Rugged and Durable |
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 10 in - 24, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07040.031.0450)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (37128BHT5)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- Caplugs