Shop All Fastener Caps & Plugs
Caplugs
Ultrabake Plug, Red, Silicone - Ultrabake 100 PK
Mfr # UP2-04 SH-51950
Zoro # G2658176
product price: $57.15
/pk 100, $0.57/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone - Ultrabake
- Color Red
- Maximum Hole Size 0.781 in
- Features Tapered to Fit Into a Range of Hole Sizes
- Maximum Intermittent Temperature 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # UP2-04 SH-51950
- Zoro # G2658176
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Maximum Hole Size | 0.781 in |
Plug Diameter at Bottom | 0.625 in |
Overall Length | 1 in |
Minimum Hole Size | 0.625 in |
Plug Diameter at Top | 0.781 in |
Details
Item | Ultrabake Plug |
Material | Silicone - Ultrabake |
Color | Red |
Features | Tapered to Fit Into a Range of Hole Sizes |
Maximum Intermittent Temperature | 600 Degrees F |
Hardness | Shore A: 25-80 |
Maximum Continuous Temperature | 450 Degrees F |
Reusable | Yes |
Series | UP-SH |
Description
Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.625 in, Maximum Hole Size 0.781 in, Overall Length 1 in, Package Quantity 100
- •Tapered to fit into a range of hole sizes
- •Recommended for powder coating, e-coating, plating & anodizing
- •Withstands temperatures up to 600°F (315°C)
- •Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- SENCO Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (10M100CKMFDS)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- Caplugs