Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fittings, PK 5
Mfr # CPT-15
Zoro # G111929167
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
- Plug Length 0.75 in
- Plug Diameter at Top 1.355 in
- Maximum Hole Size 1.355 in
- Pull Tab Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CPT-15
- Zoro # G111929167
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Plug Length | 0.75 in |
Plug Diameter at Top | 1.355 in |
Maximum Hole Size | 1.355 in |
Plug Diameter at Bottom | 1.224 in |
Pull Tab Length | 3/4 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Pull Tab Thickness | 0.04 in |
Maximum Intermittent Temperature | 175 Degrees F |
Reusable | Yes |
Maximum Continuous Temperature | 150 Degrees F |
Tab Style | Center Pull |
Includes Pull Tab | Yes |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Center Pull, Maximum Hole Size 1.355 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH3)
- ZORO SELECT Black Nipple, Seamless, 1x14 (793PV3)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- STENS Tube For Tube Size: 11X4X5 170-031 (170-031)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0406)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- PARKER Male Elbow, 90deg, Brass, Tube x MNPT, PK10 (149F-8-12)
- GENERAC 3-8 in. Flare Adapter X 3-8 in. Compression Adapter (54822-0606)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 13)
- Caplugs Flared Tube Fittings