Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # PD-65 (LDPE)
Zoro # G411929508
product price: $9.85
/pk 25, $0.39/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Thread Type Flared JIC
- For Thread Size 5/8"-18
- End Outside Diameter 0.81 in
- Service Temperature - Maximum 175 Degrees F
- Service Temperature - Minimum -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-65 (LDPE)
- Zoro # G411929508
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
For Thread Size | 5/8"-18 |
End Outside Diameter | 0.81 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
For Thread Type | Flared JIC |
Service Temperature - Maximum | 175 Degrees F |
Service Temperature - Minimum | -94 Degrees F |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - PARCHMENT (209388)
- DIXON Clamp w/Saddles, 2-Bolt, 4-16/64"-4-60/64" (525)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- PARKER 1/4" MNPS x 5/16" Flare Brass Connector 10PK (48IFHD-5-4)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- Caplugs Tube Fittings