Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # PD-60 (LDPE)
Zoro # G611929520
product price: $4.65
/pk 25, $0.19/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Outside Diameter 0.81 in
- Service Temperature - Maximum 175 Degrees F
- For Dash Size -6
- For Thread Size 9/16"-18
- For Thread Type Flared JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-60 (LDPE)
- Zoro # G611929520
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
End Outside Diameter | 0.81 in |
For Dash Size | -6 |
For Thread Size | 9/16"-18 |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Service Temperature - Maximum | 175 Degrees F |
For Thread Type | Flared JIC |
Service Temperature - Minimum | -94 Degrees F |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- RON-VIK Line Strainer, 3/4", FNPT, 125 deg.F (7082190)
- DELTA Other Angled Supply Stop Valve (DT022203-BL)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- PARKER 1/4" Inverted Flare x MNPS Brass Union 10PK (42IFHD-4)
- PARKER Brass Metric Compression Fitting (0124 18 00)
- PARKER 1/8" MNPS x 3/16" Flare Brass Connector 10PK (48IFHD-3-2)
- LEGRIS All Metal Push to Connect Fitting (3889 12 18)
- TEST PRODUCTS INTL Flare Fitting, 7/8 x 3/4 (FA-7X6)
- Caplugs Flared Tube Fittings