Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # PD-40 (LDPE)
Zoro # G311929608
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Thread Type Flared JIC
- For Thread Size 7/16"-20
- For Dash Size -4
- Service Temperature - Maximum 175 Degrees F
- Service Temperature - Minimum -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-40 (LDPE)
- Zoro # G311929608
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
For Thread Size | 7/16"-20 |
For Dash Size | -4 |
End Outside Diameter | 0.62 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
For Thread Type | Flared JIC |
Service Temperature - Maximum | 175 Degrees F |
Service Temperature - Minimum | -94 Degrees F |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Urban Gray (RVG2306UG)
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- THRIFCO PLUMBING 1 Inch Copper Male Adapter (5436100)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- LEGRIS All Metal Push to Connect Fitting (3805 04 10)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- LEGRIS Metric Push-to-Connect Fitting (3108 14 21)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 13)
- Caplugs Flared Tube Fittings