Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # PD-120 (LDPE)
Zoro # G411929553
product price: $17.75
/pk 25, $0.71/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Thread Type Flared JIC
- For Dash Size -12
- Service Temperature - Minimum -94 Degrees F
- For Thread Size 1 1/16"-12
- Service Temperature - Maximum 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-120 (LDPE)
- Zoro # G411929553
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
For Dash Size | -12 |
For Thread Size | 1 1/16"-12 |
End Outside Diameter | 1.25 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
For Thread Type | Flared JIC |
Service Temperature - Minimum | -94 Degrees F |
Service Temperature - Maximum | 175 Degrees F |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Lasco 205180Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 18 In L (3403180)
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/2)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381036430)
- EVERFLOW 1/2" Flare x MIP Adapter Pipe Fitting; Brass (F48-12)
- ANDERSON METALS Elbow 5/8Flare X 3/4Mpt Lf (754049-1012)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- PARKER 1/8" MNPS x 1/4" Flare Brass Female Connector 10PK (46IFHD-4-2)
- TEST PRODUCTS INTL Flare Fitting, 5/8 x 5/8 (FA-5)
- ANDERSON METALS 54018-12 .75 in. Short Forged Brass Refrigerator Flare Nut (106685)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- Caplugs Flared Tube Fittings