Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # CPT-3
Zoro # G011929212
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull Tab Thickness 0.04 in
- Maximum Hole Size 0.428 in
- Features Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
- Plug Length 0.38 in
- Tab Style Center Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CPT-3
- Zoro # G011929212
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Maximum Hole Size | 0.428 in |
Plug Length | 0.38 in |
Pull Tab Length | 3/8 in |
Plug Diameter at Bottom | 0.362 in |
Plug Diameter at Top | 0.428 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Pull Tab Thickness | 0.04 in |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Tab Style | Center Pull |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Reusable | Yes |
Includes Pull Tab | Yes |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Center Pull, Maximum Hole Size 0.428 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Roller Tt For - Part# 388-109 (388-109)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1-1/4" (77442)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- PARKER Flare Fittings, Brass, 1-5/32 (43F-6-4)
- PARKER Union Elbow, Brass, Tube, 3/8 In., PK10 (155F-6)
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 55)
- Caplugs Flared Tube Fittings