Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # CPT-2X
Zoro # G111929228
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Hole Size 0.397 in
- Features Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
- Plug Diameter at Bottom 0.331 in
- Maximum Intermittent Temperature 175 Degrees F
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CPT-2X
- Zoro # G111929228
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Maximum Hole Size | 0.397 in |
Plug Diameter at Bottom | 0.331 in |
Plug Diameter at Top | 0.397 in |
Pull Tab Length | 3/8 in |
Plug Length | 0.38 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Tab Style | Center Pull |
Reusable | Yes |
Includes Pull Tab | Yes |
Pull Tab Thickness | 0.04 in |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Center Pull, Maximum Hole Size 0.397 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- SHARKBITE Push-to-Connect Slip Coupling, 1/2 in Tube Size, Brass, Brass (UIP3008)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- AMERICAN FILTER CO 6 H, 8 PK (MWF-AFC-RF-G1-8-67759)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-5-4)
- EVERFLOW 1/4" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1412)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-4)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- EVERFLOW 1/4" Flare Tee Pipe Fitting; Brass (F44-14)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- Caplugs Tube Fittings