Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # CPT-2-PK25
Zoro # G011929144
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Intermittent Temperature 175 Degrees F
- Pull Tab Length 3/8 in
- Maximum Continuous Temperature 150 Degrees F
- Reusable Yes
- Maximum Hole Size 0.367 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CPT-2-PK25
- Zoro # G011929144
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pull Tab Length | 3/8 in |
Maximum Hole Size | 0.367 in |
Plug Diameter at Top | 0.367 in |
Plug Length | 0.38 in |
Plug Diameter at Bottom | 0.299 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Reusable | Yes |
Tab Style | Center Pull |
Includes Pull Tab | Yes |
Pull Tab Thickness | 0.04 in |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Center Pull, Maximum Hole Size 0.367 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Water Saver Spray Face (281178)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size (06S011N03020)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-2)
- EVERFLOW 5/8" x 3/8" Flare Reducing Union Pipe Fitting; Brass (F42R-585838)
- PARKER Nut, 45 deg., PFA, Flare, 1/2 In. (1213-0208)
- LEGRIS Brass Metric Compression Fitting (0105 08 11)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 3/8 (FA-3)
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- PARKER Long Forged Nut, 45 deg., Brass, Tube, PK10 (14FL-4)
- Caplugs Tube Fittings