Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # CPT-12X
Zoro # G011929229
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Intermittent Temperature 175 Degrees F
- Plug Length 0.72 in
- Maximum Hole Size 1.04 in
- Includes Pull Tab Yes
- Plug Diameter at Bottom 0.915 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CPT-12X
- Zoro # G011929229
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Plug Length | 0.72 in |
Maximum Hole Size | 1.04 in |
Plug Diameter at Bottom | 0.915 in |
Plug Diameter at Top | 1.04 in |
Pull Tab Length | 23/32 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Maximum Intermittent Temperature | 175 Degrees F |
Includes Pull Tab | Yes |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Tab Style | Center Pull |
Reusable | Yes |
Maximum Continuous Temperature | 150 Degrees F |
Pull Tab Thickness | 0.04 in |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Center Pull, Maximum Hole Size 1.04 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Metering Metring Pilar Tap 1GPMLGd-Long Sp, Polished chrome (1340.109.002)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- SHARKBITE SHARKBITE COUPLE 3/4"" LF (U016LFA)
- AMERICAN STANDARD Cartridge Cover, 3" x 2-7/8" (M907051-0020A)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- ANDERSON METALS Connector 1/4M Flare X1/4Mpt (754048-0404)
- EVERFLOW 1/4" Flare Plug Pipe Fitting; Brass (F39-14)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- EVERFLOW 5/16" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-516)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3603 08 10)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 1/4 (FA-3X2)
- Caplugs Tube Fittings