Shop All Flared Tube Fittings
Caplugs
Threaded Plugs Flared JIC Fitting, PK 25
Mfr # CPT-1-PK25
Zoro # G111929181
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Style Center Pull
- Plug Diameter at Top 0.303 in
- Reusable Yes
- Includes Pull Tab Yes
- Features Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # CPT-1-PK25
- Zoro # G111929181
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Plug Diameter at Top | 0.303 in |
Plug Diameter at Bottom | 0.239 in |
Maximum Hole Size | 0.303 in |
Pull Tab Length | 3/8 in |
Plug Length | 0.38 in |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Tab Style | Center Pull |
Reusable | Yes |
Includes Pull Tab | Yes |
Features | Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Pull Tab Thickness | 0.04 in |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Center Pull, Maximum Hole Size 0.303 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- APOLLO VALVES 3/8" FNPT Bronze Ball Cone Spring Check Valve (6110201)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYR3)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- LEGRIS Metric Push-to-Connect Fitting (3181 04 19)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 10 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- Caplugs Tube Fittings