Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, High Density Polyethylene 400 PK
Mfr # RPO-110 99191241
Zoro # G2677417
product price: $305.99
/pk 400, $0.76/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Color Red
- Hardness Shore D60 - 70
- Fits Thread Size 7/8 in
- Maximum Continuous Temperature 165 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # RPO-110 99191241
- Zoro # G2677417
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Fits Thread Size | 7/8 in |
Thread Length | 53/100 in |
Overall Length | 0.84 in |
Outside Diameter | 1.16 in |
Details
Item | Threaded Plug |
Material | High Density Polyethylene |
Color | Red |
Hardness | Shore D60 - 70 |
Maximum Continuous Temperature | 165 Degrees F |
Maximum Intermittent Temperature | 215 Degrees F |
Features | Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening |
Includes Flange | Yes |
Series | RPO Series |
Number of Threads | 14 |
Thread Type | SAE |
Description
Threaded Plug, RPO Series Series, Fits Thread Size 7/8 in, Outside Diameter 1.16 in, Overall Length 0.84 in, Includes Flange Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.056.0002)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Stainless Steel, 316, Plain Finish (U55070.025.7200)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- Caplugs