Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, High Density Polyethylene 1000 PK
Mfr # RPO-106 99191239
Zoro # G2678607
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Color Red
- Outside Diameter 0.8 in
- Series RPO Series
- Number of Threads 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # RPO-106 99191239
- Zoro # G2678607
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 0.8 in |
Fits Thread Size | 9/16 in |
Overall Length | 0.66 in |
Thread Length | 9/25 in |
Details
Item | Threaded Plug |
Material | High Density Polyethylene |
Color | Red |
Series | RPO Series |
Number of Threads | 28 |
Hardness | Shore D60 - 70 |
Thread Type | SAE |
Maximum Continuous Temperature | 165 Degrees F |
Includes Flange | Yes |
Features | Easy to Install or Remove, Slotted 12-Point Head for Screwdriver, Socket or Wrench Tightening |
Maximum Intermittent Temperature | 215 Degrees F |
Description
Threaded Plug, RPO Series Series, Fits Thread Size 9/16 in, Outside Diameter 0.8 in, Overall Length 0.66 in, Includes Flange Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5020)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0080)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK (U51000.025.0087)
- MIDWEST FASTENER M6-1.00 x 34 mm Machine Screw, Zinc Plated Steel, 5 PK (74666)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- AP PRODUCTS AP Products 011-355 Elixir Screw Cover, 8' - Black (011-355)
- Caplugs