Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Caplugs Old Std Red, 06-Hpe Dow Pe Dmda8907 Nat 2500 PK
Mfr # P-38B 193006HB
Zoro # G2674562
product price: $397.99
/pk 2500, $0.16/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 06-Hpe Dow Pe Dmda8907 Nat
- Color Caplugs Old Std Red
- Features Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
- Overall Diameter 0.83 in
- Maximum Continuous Temperature 165 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # P-38B 193006HB
- Zoro # G2674562
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Overall Diameter | 0.83 in |
Details
Item | Threaded Plug |
Material | 06-Hpe Dow Pe Dmda8907 Nat |
Color | Caplugs Old Std Red |
Features | Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings. |
Maximum Continuous Temperature | 165 Degrees F |
Series | P |
Includes Flange | No |
Maximum Intermittent Temperature | 215 Degrees F |
Hardness | Shore D: 60 to 70 |
Description
Threaded Plug, P Series, High-Density Polyethylene, Red, Package Quantity 2500
- •Designed to keep out moisture, dirt and other contaminants in pipe fittings.
- •Available in six different styles for tapered and straight threads.
- •Provides durable thread protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 1/4-20 Hex Nut Zinc (SP-14CHNZ-500)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK (79407)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04360.075.0250)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK (38541)
- Caplugs