Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, 200 PK
Mfr # P-88H 99191161
Zoro # G2674921
product price: $225.99
/pk 200, $1.13/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Color Red
- Maximum Intermittent Temperature 215 Degrees F
- Features Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
- Series P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # P-88H 99191161
- Zoro # G2674921
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Threaded Plug |
Material | High-Density Polyethylene |
Color | Red |
Maximum Intermittent Temperature | 215 Degrees F |
Features | Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings. |
Series | P |
Maximum Continuous Temperature | 165 Degrees F |
Flange Thickness | 0.062 in |
Includes Flange | Yes |
Hardness | Shore D: 60 to 70 |
Description
Threaded Plug, P Series, High-Density Polyethylene, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB71614112P10)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- SENCO Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight (AY13EAA)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25F100KCS)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- Caplugs