Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, 200 PK
Mfr # P-68H 99191158
Zoro # G2676166
product price: $112.99
/pk 200, $0.56/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Color Red
- Maximum Intermittent Temperature 215 Degrees F
- Features Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
- Hardness Shore D: 60 to 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # P-68H 99191158
- Zoro # G2676166
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Threaded Plug |
Material | High-Density Polyethylene |
Color | Red |
Maximum Intermittent Temperature | 215 Degrees F |
Features | Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings. |
Hardness | Shore D: 60 to 70 |
Maximum Continuous Temperature | 165 Degrees F |
Flange Thickness | 0.062 in |
Series | P |
Includes Flange | Yes |
Description
Threaded Plug, P Series, High-Density Polyethylene, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 50 PK (U51000.025.0250)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (61468)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- KWIKSET Contemporary Screw Cap Cover (81696-005)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- Caplugs