Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, 200 PK
Mfr # P-48B 99191155
Zoro # G2676032
product price: $100.99
/pk 200, $0.50/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Color Red
- Features Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
- Hardness Shore D: 60 to 70
- Series P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # P-48B 99191155
- Zoro # G2676032
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Overall Diameter | 1.04 in |
Details
Item | Threaded Plug |
Material | High-Density Polyethylene |
Color | Red |
Features | Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings. |
Hardness | Shore D: 60 to 70 |
Series | P |
Maximum Intermittent Temperature | 215 Degrees F |
Includes Flange | No |
Maximum Continuous Temperature | 165 Degrees F |
Description
Threaded Plug, P Series, High-Density Polyethylene, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36200.015.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01010.062.0250)
- ZORO SELECT Machine Screw Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.019.0002)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- VESTIL Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-38-PK)
- ZORO SELECT Socket Spoke Screw Plug, 30 mm Dia, Steel Plain, 5 PK (M07660.300.0150)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- Caplugs