Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, 1000 PK
Mfr # PD-65 HDPE 99192511
Zoro # G2676732
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Color Red
- Overall Diameter 0.81 in
- Series PD
- Features Flared Fitting, Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-65 HDPE 99192511
- Zoro # G2676732
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Overall Diameter | 0.81 in |
Details
Item | Threaded Plug |
Material | High-Density Polyethylene |
Color | Red |
Series | PD |
Features | Flared Fitting, Knurled |
Maximum Continuous Temperature | 165 Degrees F |
Includes Flange | Yes |
Hardness | Shore D: 60 to 70 |
Maximum Intermittent Temperature | 215 Degrees F |
Flange Thickness | 0.25 in |
Standards | NAS 815, NAS 833 |
Description
Threaded Plug, Series PD, Material High-Density Polyethylene, Color Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37320.025.0001)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61992)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Black Phosphate, 9 mm Hex Ht, 25 PK (5915PK)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- Caplugs