Shop All Fastener Caps & Plugs
Caplugs
Threaded Plug, Red, 1000 PK
Mfr # PD-20 LDPE 99191170
Zoro # G2667370
product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Red
- Features Flared Fitting, Knurled
- Includes Flange Yes
- Standards NAS 815, NAS 833
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-20 LDPE 99191170
- Zoro # G2667370
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Overall Diameter | 0.44 in |
Details
Item | Threaded Plug |
Material | Low-Density Polyethylene |
Color | Red |
Features | Flared Fitting, Knurled |
Includes Flange | Yes |
Standards | NAS 815, NAS 833 |
Maximum Intermittent Temperature | 175 Degrees F |
Flange Thickness | 0.18 in |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D: 41 to 46; R10 |
Series | PD |
Description
Threaded Plug, PD Series, Low-Density Polyethylene, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10 (U51431.025.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (SC2210075-100P)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK (38541)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- FASTENMASTER Plug, 40 PK (AFCTC40PC)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- Caplugs