Shop All Flared Tube Fittings
Caplugs
Threaded Plug Flared JIC Fittings, PK 25
Mfr # PD-100 (LDPE)
Zoro # G411929577
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Outside Diameter 1.06 in
- For Thread Size 7/8"-14
- For Thread Type Flared JIC
- For Dash Size -10
- Service Temperature - Minimum -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-100 (LDPE)
- Zoro # G411929577
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
End Outside Diameter | 1.06 in |
For Thread Size | 7/8"-14 |
For Dash Size | -10 |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
For Thread Type | Flared JIC |
Service Temperature - Minimum | -94 Degrees F |
Service Temperature - Maximum | 175 Degrees F |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- ZORO SELECT 2" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025901)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-6)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- THRIFCO PLUMBING #42R 1/2 Inch x 1/4 Inch Brass Flare Reducer Union (6942014)
- Caplugs Flared Tube Fittings