Shop All Flared Tube Fittings
Caplugs
Threaded Plastic Plugs Flared JIC, PK 25
Mfr # PD-80 (LDPE)
Zoro # G511929576
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Service Temperature - Maximum 175 Degrees F
- For Dash Size -8
- Service Temperature - Minimum -94 Degrees F
- End Outside Diameter 0.94 in
- For Thread Type Flared JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PD-80 (LDPE)
- Zoro # G511929576
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
For Dash Size | -8 |
End Outside Diameter | 0.94 in |
For Thread Size | 3/4"-16 |
Details
Item | Threaded Plastic Plugs for Flared JIC Fittings |
Service Temperature - Maximum | 175 Degrees F |
Service Temperature - Minimum | -94 Degrees F |
For Thread Type | Flared JIC |
Description
Threaded Plastic Plugs for Flared JIC Fittings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-4)
- B & K METER COUPLING 3/4"" LF (313-134NL)
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- CAPLUGS Threaded Plugs Flared JIC Fitting, PK 25 (PD-120 (LDPE))
- LEGRIS Metric Push-to-Connect Fitting (3391 04 10)
- FIRST ALERT BATTERY OPERATED RED FLARE (EB1-R)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- PARKER 5/8" Flare Brass Cap 10PK (640F-10)
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0606SS)
- Caplugs Tube Fittings