Shop All Wire Markers
Caplugs
TF01937 1-15/16in TEFLON DISCS, 1000PK
Mfr # SHVB-076-1.75
Zoro # G910515882
product price: $67.95
/pk 1000, $0.07/ea
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Stl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SHVB-076-1.75
- Zoro # G910515882
- Country of Origin China
- Category Wire Markers
Details
Color | Metallic |
Material | Spring Stl |
Description
SHVB-SH Ultrabake hooks are designed for use during powder &liquid coating processes. They are manufactured from high quality spring steel.
- •Maintains fixed spacing
- •Locks firmly into position
- •Solid metal to metal contact for conductivity
- •High load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- NMC Danger High Voltage Overhead Sign (D553PB)
- BRADY Lockout Padlock, KD, Red, 1-3/4"H (123324)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- JONES STEPHENS Jones Stephens J40482 Yellow Gas Line Marking Labels; 100 per Roll (J40482)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- Caplugs Wire Markers