Shop All Wire Markers
Caplugs
TF01625 1-5/8in TEFLON DISCS, 100PK
Mfr # SCK9
Zoro # G610515762
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # SCK9
- Zoro # G610515762
- Country of Origin Portugal
- Category Wire Markers
Details
Color | Natural |
Material | Cork |
Description
SCK-SH short corks are used plug and mask plain or threaded bores and holes.
- •Recommended for painting applications, but may also be used to protect during plating, anodizing and blasting processes
- •Withstands temperatures up to 300°F (149°C)
- •Provides great protection during transportation
- •Can be cut to desired length
- •Reusable depending on application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- Caplugs Wire Markers