Shop All Wire Markers
Caplugs
TF00687 11/16in TEFLON DISCS, 1000PK
Mfr # RCK000
Zoro # G610515717
product price: $74.15
/pk 1000, $0.07/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # RCK000
- Zoro # G610515717
- Country of Origin Portugal
- Category Wire Markers
Details
Color | Natural |
Material | Cork |
Description
RCK-SH Series cork plugs are designed to plug and mask plain holes.
- •Withstands temperatures up to 300°F (149°C)
- •Recommended for painting, plating, anodizing and blasting processes
- •Can be used on plain and threaded bores
- •Provides good protection during transportation
- •Can be cut to desired length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- POWERWELD Premium Goatskin TIG Welding Gloves, Medium (PW2101M)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- Caplugs Electrical Labels