Shop All Wire Markers
Caplugs
TF00500 1/2in TEFLON DISCS, 100PK
Mfr # PR05750
Zoro # G310515864
product price: $94.39
/pk 100, $0.94/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PR05750
- Zoro # G310515864
- Country of Origin United States
- Category Wire Markers
Details
Color | Red |
Material | Polyester Tape |
Description
The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.
- •Higher temperature range than other polyester tapes
- •Recommended for powder coating, e-coating & anodizing
- •Withstands temperatures up to 425°F (220°C)
- •2 mil polyester, 1.5 mil silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava, Universal, Camouflage (6823RT)
- SPENCO Insole, size 4, Men/Women, PR (39313)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- GUARDIAN EQUIPMENT Eyewash Shank (BI136-02-04)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT Mp Cassette, Continuous Tape, Magnetic, (T100X000MPM-BK)
- Caplugs Electrical Labels